£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Approximate size 600mm x 300mm.
Attribute | Value |
---|---|
Applications | Automotive Finishing |
Brand | Kennedy |
Cloth Type | Chamois |
Colour | Yellow |
EAN | 5036140150249 |
ECLASS Code | 29110107 |
Length | 600mm |
Material | Leather |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |
Width | 300mm |