£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Engineered for use in the most critical cleanroom applications. It is ideal in many industries, including laboratories, biotech research facilities, aerospace, defense electronics, computer assembly, and semiconductor, circuit board, pharmaceutical, and biomedical device manufacturing. Recommended for use in ISO Class 4 (Class 10) Cleanroom applications.
Size: 23cm x 23cm. 100 sheets per pack.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 29110107 |
Length | 230mm |
MFR Part No. | 909.8 |
Pack Quantity | 100 |
UNSPSC Code | 47131502 |
Width | 230mm |