£13.29
Ex VAT
£15.95
Inc VAT
Product Details
Product Specification
Provides extra strong hygienic cloth with outstanding performance . Open structure inhibits the growth of micro-organisms. Resistant to heat to up to 230C. Machine washable( max 90 degrees), up to 15 times. Can be sterilised. Great for use in food preparation. FCC certification.
Size: 510 x 370mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Red |
ECLASS Code | 29110107 |
Length | 510mm |
MFR Part No. | 512775000 |
Pack Quantity | 25 |
UNSPSC Code | 47131502 |
Width | 370mm |