£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Better capture of germs, dirt and water than standard cotton wipers. Chemical free wiping (use damp for tougher jobs). Synthetic fibres can last up to 10x longer than traditional cotton.
Features and Benefits
• Synthetic fibres bolster product longevity
• Microfibre nature allows the cloth to dry quickly
• Cleans germs, water and dirt better than a classic cotton cloth
Typical Applications
• General Purpose Cleaning
• Car Washing
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | (Unbranded) |
Cloth Type | Cleaning Cloth Colour Coded |
Colour | Green |
EAN | 3760021396946 |
ECLASS Code | 29110107 |
Length | 360mm |
Material | Microfibre |
MFR Part No. | 843 |
Pack Quantity | 1 |
Series | Economy |
UNSPSC Code | 47131502 |
Width | 320mm |