(Unbranded)

EMR Cleaning Cloth - Blue

SKU:

CTL9070211D

MPN:

NO11

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

Next day delivery


    Overview

    Double efficiency 2 cloths in 1 with its EMR (Energy Mechanically Reinforced) stripes. Striped side to agitate and absorb stains, plain side to totally absorb. Can be used on durable non-scratch surfaces. Finishes off stainless steel. 49% polyurethane 41% polyester 10% polyamide.
    Use: dry, damp or pre-impregnated.


    Brand
    (Unbranded)
    Colour
    Blue Red
    Length
    300mm
    MFR Part No.
    89
    Pack Quantity
    1
    Width
    300mm