£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
These engineers' performance wipers have been designed for high-performance cleaning, and are capable of removing the thickest of grease and grime.
Supplied in a handy dispenser box, they're produced from pulp and bounded with polyester to deliver strong and absorbent results.
Features and Benefits
• Very low lint
• Solvent resistant
• High strength when wet
• Silicone-free
• Smaller sheet size for reduced cost per wipe
• Unique Karibox™ container for easy handling
Typical Applications
• Mechanics
• Engineers
• Printing industry
• Electronics industry
Notes
• Fabric type: 48% polyester, 52% wood pulp, spun lace with light aperture
• Total cloth area = 24.3m2
Attribute | Value |
---|---|
Applications | Automotive Heavy-Duty Industrial Oil & Grease |
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140006010 |
ECLASS Code | 40030290 |
Pack Quantity | 250 |
Series | Engineers™ |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |