£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
This pack contains 10kg of quality light-weight cotton cloths. The cloths are manufactured from recycled materials and are multicoloured.
Features and Benefits
• Recycled cloths for sustainability
• Multicoloured general purpose cloths
• Pack of 10kg to ensure you have an ample amount to hand
Typical Applications
• General purpose cleaning
Notes
• Supplier Safety Warning:
• Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precaution prior to use
• Cromwell strongly advises the use of appropriate PPE to include gloves and eyewear
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Cloth Type | Cleaning Cloth |
Colour | Multi-Coloured |
EAN | 5036140391512 |
ECLASS Code | 29110107 |
Material | Recycled Material |
Pack Quantity | 10kg |
UNSPSC Code | 47131502 |