£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Scrub delicate pans, polish furniture, clean up spills, and more with this Rubbermaid FGQ65000GR00 HYGEN green all purpose microfiber mitt with thumb! Useful in any cleaning application, this double-sided mitt attracts wet or dry dust and dirt, which means you spend less time cleaning and more time tending to your customers' needs.
The positively charged tiny fibers in this microfiber cleaning mitt are densely packed (3 - 5 micrometers). This durable material is incredibly absorbent, yet lightweight. Therefore this cleaning tool requires less water and fewer harsh chemicals than traditional cotton rags or paper towels, making it better for the environment! Plus, this mitt is machine washable for repeated use. Whether you are sopping up a small spill or wiping down a large area, this all purpose cleaning mitt promises a streak-free, like-new shine.
All Rubbermaid's HYGEN mitts are color-coded for quick identification and to prevent cross contamination. One size fits most.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Cloth Type | Duster |
Colour | Green |
EAN | 0086876173765 |
ECLASS Code | 29110107 |
Length | 11"mm |
MFR Part No. | FGQ65000GR00 |
UNSPSC Code | 47131502 |
Width | 8.3/4in. |