£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
Durable and hardwearing, these Chicopee cloths feature a unique open, wavy texture that enables efficient pick up of dirt particles. Easy to rinse and fast to dry, these J-Cloths remain clean and fresh longer.
Features and Benefits
• Strong, reuseable cloths
• Suitable for a wide range of applications
• Supplied in a bulk pack of 50 cloths
Typical Applications
• Washing up
• General cleaning
• Dusting
Attribute | Value |
---|---|
Applications | Domestic Light-Duty Medium-Duty |
Brand | Chicopee |
Cloth Type | Cleaning Cloth |
Colour | Blue |
ECLASS Code | 29110107 |
Length | 610mm |
MFR Part No. | 7443104 |
Pack Quantity | 50 |
UNSPSC Code | 47131502 |
Width | 360mm |