£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Doubled-sided scrub and wipe 2-In-1 microfibre cleaning cloths.
Features and Benefits
• Dual-use cloth with one side as scrubbing polyester to remove stains, the other as microfibre to absorb and clean
• Can be used for both wet and dry efficient cleaning
• Designed as 30x30 cm size for an easier grip and comfortable use
Typical Applications
• Wet and dry cleaning
• Everyday domestic cleaning
• Industrial
Notes
• Pack of 2
Attribute | Value |
---|---|
Applications | Light-Duty Medium-Duty |
Brand | (Unbranded) |
Cloth Type | Cleaning Cloth |
Colour | Grey |
EAN | 3760021390630 |
ECLASS Code | 29110107 |
Length | 300mm |
Material | Microfibre |
MFR Part No. | 0163/C-C/SW |
Pack Quantity | 2 |
Series | 2-In-1 |
UNSPSC Code | 47131502 |
Width | 300mm |