SKU:
CTL9309099K
MPN:
SWS55
£42.79
Ex VAT
£51.35
Inc VAT
Product Details
Product Specification
Product Documents
Sontara® Premium Wiping Cloths are ideal for technical wiping and critical cleaning in a large variety of industries.
These durable and strong wipes are extremely absorbent while resisting solvents and chemicals and contain no chemical binders.
Features and Benefits
• Quick and effective dirt and dust pick-up
• Smooth texture for non-snagging or tearing during use
• Low-linting leaving no residual fibres behind on surfaces
Typical Applications
• Automotive
• Aerospace
• Printing
• Food processing
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Applications | Automotive Domestic Drying Finishing General Cleaning |
Brand | Harrison Wipes |
Cloth Type | Roll |
Colour | White |
ECLASS Code | 29110107 |
Length | 340mm |
Material | Wood Pulp |
MFR Part No. | SWS51 63 PR |
Pack Quantity | 900 |
Series | Premium |
UNSPSC Code | 47131502 |
Width | 310mm |