£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Product Documents
These reclaimed white sheeting rags are a lightweight and economical solution to industrial wiping. Cut into a mix of sizes, these super-absorbent cotton wipes are ideal for mopping up oil and grease, as well as cleaning industrial machinery.
Features and Benefits
• Strong and versatile for user convenience
• Laundered for hygiene and cleanliness
• Recycled material for sustainability
Typical Applications
• Industrial cleaning
Notes
• Made from mixed clothing and materials
Attribute | Value |
---|---|
Applications | Industrial Oil & Grease |
Brand | Harrison Wipes |
Cloth Type | Rag |
Colour | White |
ECLASS Code | 29110107 |
Material | Cotton |
MFR Part No. | WSH 12 |
Pack Quantity | 12.5 |
UNSPSC Code | 47131502 |