£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for cleaning and polishing, the versatile stockinette roll is strong and absorbent. Made from 100% cotton, this roll offers the convenience of cutting the desired cloth size each time, reducing waste and allowing for user comfort.
Features and Benefits
• 100% natural cotton material for strength and durability
• Suitable for a range of cleaning jobs in a range of settings
• A cost-effective cleaning solution
Typical Applications
• Domestic
• Hospitality and commercial
• Contract cleaners
Attribute | Value |
---|---|
Applications | General Cleaning Light-Duty Medium-Duty |
Brand | Kennedy |
Cloth Type | Roll |
Colour | White |
EAN | 5036140150201 |
ECLASS Code | 29110107 |
Length | 8000mm |
Material | Cotton |
MFR Part No. | FJ000801P |
Pack Quantity | 1 |
UNSPSC Code | 47131502 |
Width | 300mm |