£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
Cut through grease and oil on metal and composite machine parts with the Wipemaster® Wipe 9. These non-woven wipes are a convenient and fast-acting alternative to rags and multiple cleaning chemicals.
Formulated with a blend of solvents and cleaning fluids, each wet wipe makes short work of grime, oils, and inks on metal parts.
Features and Benefits
• Dispensing bucket is easy to transport and gives an airtight seal
• Single dispensing system avoids cross-contamination and dispenses a clean wipe every time
• Low-linting to offer clean, mess-free wiping
• Fast drying with a residue-free finish
Approvals
• Aerospace
• Industry
Standards
• ISO14001 - Environmental Management System
Attribute | Value |
---|---|
Applications | Automotive Industrial Oil & Grease |
Brand | Censol |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 5838 |
Pack Quantity | 400 |
Package Type | Bucket |
Series | Wipemaster® 9 |
Sheet Length | 350mm |
Sheet Width | 190mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |