£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Using plant-based ingredients, this powerful limescale remover quickly dissolves limescale and soap scum with ease. Ideal for bath and shower areas, it leaves behind a residue-free, sparkling cleaning finish.
Features and Benefits
• Gently fragranced with a fresh, plant-based scent
• Effectively removes limescale and soap scum build-up
• Chrome-friendly for use on taps and plugs
• Packaging made from recycled and plant plastic
• Biodegradable ingredients
• Never tested on animals
Typical Applications
• Baths
• Showers
Approvals
• Approved by the Vegan society
Attribute | Value |
---|---|
Applications | Bathrooms Showers |
Brand | Ecover |
Container Type | Spray Bottle |
EAN | 5412533002911 |
Fragrance | Scented |
MFR Part No. | 1009014 |
Pack Quantity | 1 |
Series | 3305 |
Size | 500ml |
Type | Bathroom Cleaner |
UNSPSC Code | 47131829 |