£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Ecover dishwasher rinse aid, for naturally shiny dishes without streaks and prevents calcium deposits. No residue of unnecessary chemicals on your dishes. No petrochemical based ingredients. Approved by the Vegan Society. Optimum level of biodegradability - far exceeds legal requirements. Minimum impact on aquatic life. Against animal testing. Also suitable for septic tanks.
Size: 500ml.
Attribute | Value |
---|---|
Brand | Ecover |
EAN | 5412533001556 |
Fragrance | Fragranced |
MFR Part No. | 1002053 |
Pack Quantity | 1 |
Series | 2205 |
Type | Rinse Aid |
UNSPSC Code | 47131810 |