£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Product Documents
The concentrated formula of Fairy® washing up liquid gives incredible grease-cutting power. Holding the top spot for brilliant cleaning, every drop of Fairy® liquid goes further, with each dose lasting longer in your washing bowl to make light work of your dishes.
Features and Benefits
• Up to 50% more grease-cutting power than the next bestselling brand
• Ultra long-lasting suds from every drop of Fairy®
• Incredible zesty lemon fragrance to brighten up your crockery and your kitchen
Warnings
• Can cause serious eye irritation
• Harmful to aquatic life with long-lasting effects
• Keep out of reach of children
Attribute | Value |
---|---|
Brand | P&G |
Fragrance | Lemon |
MFR Part No. | FLWUP443 |
Pack Quantity | 1 |
Size | 433ml |
UNSPSC Code | 10326037 |