£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Pearson™ Black Fluid disinfectant is a specialist and versatile cleaning fluid designed to effectively clean and disinfect a range of both indoor and outdoor areas.
Features and Benefits
• Eradicates 99.99% of germs
• Effectively removes a wide range of fungus and bacteria
• Multipurpose, powerful cleaner can be diluted or used neat
• Non-corrosive when diluting for user safety
• Free-from toxic chemicals for safe use around livestock and pets
Typical Applications
• Cleaning paths, patios and driveways
• Cleans, disinfects and deodorises drains
• Disinfects livestock and pet housing
• Winterproofing gardens and greenhouses
Standards
• BS EN 1276
• BS EN 13727
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
Approvals
• DEFRA approved
Attribute | Value |
---|---|
Applications | Disinfection Surface Cleaning |
Brand | Mirius |
Concentration | Concentrated |
Container Type | Screw Top Bottle |
EAN | 5036383003166 |
For Use On | Ceramic Domestic Environments Hard Surfaces Industrial Environments Kitchen Appliances Metal Outdoors Plastics Washrooms |
Fragrance | Fragranced |
Hazard Warning | Corrosive |
MFR Part No. | 800-296-0001 |
Pack Quantity | 2 |
Product Format | Liquid |
Product Type | Disinfectant |
Series | Pearson's Trade |
Size | 5L |
Standards Met | BS EN 1276 BS EN 13727 ISO 14001 ISO 9001 |
UNSPSC Code | 47131803 |