Super Professional

FRESH PINE DISINFECTANT W5 (5LTR)

SKU:

MRU7223003P

MPN:

800-122-0868

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    This large bottle of W5™ pine disinfectant liquid offers a powerful cleaning solution for all hard surfaces, including sinks, drains, and toilets. Get surfaces sparkling clean and fresh with a pleasing pine scent.


    Features and Benefits
    • Kills 99.99% of germs, including E.coli
    • Cleans and sanitises a range of hard surfaces
    • Perfumes with a refreshing pine fragrance


    Standards
    • ISO 9001 Quality Management System
    • ISO 14001 Environmental Management System
    • BS EN 1276


    Notes
    • This product has not been tested on animals


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Drains Floors Sinks Toilets

    Brand

    Super Professional

    Container Type

    Screw Top Bottle

    Fragrance

    Pine

    MFR Part No.

    800-122-0868

    Pack Quantity

    1

    Series

    W5

    Size

    5000ml

    UNSPSC Code

    47131803