Tork

Z Fold Mini White Hand Towel Dispenser 553100

SKU:

MOL9520532J

MPN:

553100

£61.49

Ex VAT

£73.79

Inc VAT

IN STOCK (8)

    Product Details

    These Mini Hand Towel Dispensers bring convenience to demanding environments. Each has a side-opening hood that simplifies maintenance, while easy bundle top-ups prevent paper run-outs. With robust designs and reliable dispensing, each dispenser offers peace of mind, making a lasting impression on your guests. Upgrade your hand hygiene experience with these Z Fold Mini Hand Towel Dispensers, available in classic White and sleek Black options.


    Features and Benefits
    • The unique touch-free design ensures optimal hygiene, minimizing the risk of cross-contamination and promoting a clean environment
    • Enjoy controlled usage with the one-at-a-time dispensing mechanism, reducing wastage and promoting sustainability
    • Designed with limited wall space in mind, these mini dispensers are perfect for environments where space is at a premium
    • The Tork 'Easy Handling' carry boxes make transportation effortless, ensuring quick setup without the need for additional tools


    Notes
    • Dimensions - 332 x 291 x 135mm.


    Product Specification
    Attribute
    Value

    Brand

    Tork

    Capacity

    Hand Towel Sleeves

    Colour

    White

    ECLASS Code

    22360308

    For Use With

    C-Fold and Zigzag hand towels

    Height

    332mm

    Length

    191mm

    MFR Part No.

    553100

    Mount Type

    Wall Mounted

    Type

    Hand Towel Dispenser

    UNSPSC Code

    47131701

    Width

    135mm