Kimberly Clark Professional

6146 Wall & Table Mounted Large Roll Dispenser Blue

SKU:

KIM9526146K

MPN:

6146

£48.79

Ex VAT

£58.55

Inc VAT

IN STOCK (31)

    Product Details

    Keep hygiene rolls close at hand with the tubular wiper dispenser from Kimberly-Clark®. Adaptable to your space and usage, this unit is portable and freestanding, with a wall-mounted option to improve hygiene at your convenience. Hygiene roll not included. For use with SOL9522950R.


    Features and Benefits
    • Mobile use for quickly and easily dispensing paper wipers from large Wypall rolls
    • Strong and durable for use in a variety of settings
    • Adaptable to usage requirements


    Typical Applications
    • Hospitality sector
    • Gyms
    • Workshops
    • Catering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kimberly Clark Professional

    Capacity

    Single Roll

    Colour

    Blue

    EAN

    5033848007097

    ECLASS Code

    22360308

    For Use With

    7065, 7359, 8389, 7477, 7473, 7623, 7356, 8384, 7476, 7472, 7327, 7454, 7214, 7097, 7153, 7111, 8374, 12889, 7096, 8377, 7014, 8356, 7643, 47658, 38664, 38666, 34965, 7210, 6036, 7224, 7249, 8371, 51042, 7475, 7474, 7317 7248, 7426, 7238, 7300, 7425, 7202, 7331, 7200, 7243, 8347, 8348, 7141, 7452, 7301, 7240, 7140, 7241, 8349

    Height

    395mm

    Length

    546mm

    MFR Part No.

    6146

    Mount Type

    Wall Mounted

    Series

    6146

    Type

    Wiper Roll Dispenser

    UNSPSC Code

    47131701

    Width

    109mm