Kimberly Clark Professional

7087 CENTREFEED ROLL DISPENSER GREY

SKU:

KIM9527087K

MPN:

7087

£50.99

Ex VAT

£61.19

Inc VAT

IN STOCK (7)

    Product Details

    The Professional™ dispenser range from Kimberly-Clark™ delivers sophisticated, streamlined design with practical hygiene solutions. Waterproof and lockable, these centrefeed dispensers are fully compatible with the reliable Kleenex® and Scott® branded products and comply with food safety standards for use in kitchen areas.


    Features and Benefits
    • Controlled sheet dispensing for reduced touchpoints and improved hygiene
    • Rounded top and edge design prevents debris and dirt build-up for easy cleaning
    • Single hand dispensing for ease of use and controlled costs


    Notes
    • Also compatible with a variety of WypAll® products
    • Suitable for cores of 20mm diameter plus, roll width 420mm, extended roll diameter 700mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kimberly Clark Professional

    Capacity

    Single Roll

    Colour

    Grey

    EAN

    5033848009985

    ECLASS Code

    22360308

    For Use With

    7447, 7256, 7268, 6854, 7276, 7277, 7255, 6678, 7267, 6054, 7302, 7298, 7445, 7278, 7275, 7303, 6055, 7373, 7155, 7379, 7448, 7446, 7244, 7265, 7266, 7357

    Height

    387mm

    Length

    274mm

    MFR Part No.

    7087

    Mount Type

    Wall Mounted

    Series

    7087

    Type

    Wiper Roll Dispenser

    UNSPSC Code

    47131701

    Width

    266mm