£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for busy washrooms, the Solent® Bulk Fill beaded soap dispenser delivers a 3ml measured dose to thoroughly cleanse and sanitise the hands. Designed specifically for beaded hand washes, the pump mechanism avoids blockages and build-up to reduce maintenance time.
The handy lever-free design allows users to dispense soap with arms or elbows for a convenient and hygienic option.
Features and Benefits
• Made from durable ABS moulded material for longevity
• Delivers a measured dose to reduce waste and cut costs
• Quick and easy to replenish hand soap
• Built-in viewing window for monitoring usage
• Automatically locks for tamper-proofing
Notes
• Dispenser only - handwash sold separately
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | 2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5036140223387 |
Height | 250mm |
Length | 115mm |
Mount Type | Wall Mounted |
Type | Gritty Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 115mm |