Peter Grant Papers

DSRMHF Mechanical Hands Free Dispenser

SKU:

PGP9522320M

MPN:

DSRMHF

£139.17

Ex VAT

£167.00

Inc VAT

OUT OF STOCK

    Product Details

    DSMHF



    • Paper cuts automatically when pulled by user

    • Set sheet length, towel presented one at a time - controlled dispensing

    • Towels are taken singularly and not grabbed in clumps

    • Wipe clean surface, rolls enclosed - no loose towels on floor

    • User only touches paper used which reduces cross contamination

    • Lockable - reduces pilferage

    • Drop down cover for easy access, simple to change roll

    • Stub roll facility

    • Transparent cover - view paper status

    • High capacity - less refills required

    • Holds up to 240m of product


    Size (H x W x D): 41 x 30 x 23.5cm.


    Product Specification
    Attribute
    Value

    Brand

    Peter Grant Papers

    Colour

    Smoke

    ECLASS Code

    22360308

    MFR Part No.

    DSRMHF

    UNSPSC Code

    47131701