£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
The KLEENEX® Electronic Cassette Skin Care system offers a touchless electronic dispenser in white or brushed metallic, and provides the highest hygiene solution in a high capacity 1.2ltr format. There are three luxurious KLEENEX® skin care formulations to meet differing needs - KLEENEX® Luxury foam Fragrance and Dye Free Skin Cleanser, KLEENEX® Luxury Foam Anti-bacterial Skin Cleanser and KLEENEX® Luxury Foam Moisturising Instant Hand Cleanser.
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1.2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Touch-Free |
EAN | 5033848031894 |
Height | 238mm |
Length | 194mm |
MFR Part No. | 92147 |
Mount Type | Wall Mounted |
Series | 92147 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 114mm |