£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
This easy to fit Rubbermaid Flex™ soap dispenser is a convenient and revolutionary design. Replenish with either foam or liquid refills to suit your needs and fulfill high levels of hygiene.
This wall-mounted dispenser is easy to fit, and delivers up to 3520 doses per refill, reducing time spent replenishing in busy washrooms.
Features and Benefits
• Improves hygiene standards, cleaning toilet seats in seconds.
• Hygienically sealed refills reduce contamination and help to maintain hygiene standards
• Dispenses a measured dose of 0.4ml foam, and 0.2ml spray for reduced wastage and costs
• The flexible design allows this dispenser to be used anywhere, from washrooms to kitchens
• Antimicrobial dispensing push bar reduces the growth of bacteria and germs
Notes
• Compatible refills include:
Moisturizing Foam Hand Soap(3486571);
Moisturizing Lotion Hand Soap(3486562);
Antibacterial Foam Hand Soap (2018596);
Hair & Body Foam Soap(3486575);
Hair & Body Lotion Soap(3486576);
Alcohol Plus Foam Hand Sanitizer(3486577);
Alcohol-Free Plus Foam Hand Sanitizer(3486579)
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0086876208801 |
Height | 220.2mm |
Length | 127mm |
MFR Part No. | 3486589 |
Mount Type | Wall Mounted |
Series | 3486589 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 99.1mm |