Gojo

Foam Soap Dispenser White 1250ml

SKU:

GOJ7224050M

MPN:

5157-06-EEU00

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (32)

    Product Details

    These soap dispensers from Gojo® are an ideal addition to any washroom or kitchen facility. Easy to load, each robust dispenser saves time and money, with an integrated restrictor to set each soap measurement.


    The one-hand push operation is convenient for kitchen spaces, while the dispenser can also be locked for security purposes.


    Features and Benefits
    • Compatible with factory-sealed refills for improved hygiene
    • Extra large window allows for usage and refill requirements to be monitored
    • Easy to snap-in soap refills reduce maintenance times
    • Robust for heavy traffic areas


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Gojo

    Capacity

    1.25L

    Colour

    White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    EAN

    0073852006148

    Height

    20mm

    Length

    155mm

    MFR Part No.

    5157-06-EEU00

    Mount Type

    Wall Mounted

    Series

    5157-06

    Type

    Cleanser Dispenser

    UNSPSC Code

    47131704

    Width

    120mm