£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Designed to dispense Hand Medic® conditioning cream, this sleek design offers reliability and easy maintenance in high-traffic areas. Refills are SANITARY SEALED™ to protect against contamination and simply snap into place for a quick turnaround.
Features and Benefits
• Large skylight for product visibility to monitor usage and refill requirements
• Smooth design is easy to clean and sanitise
• Durable material for heavy use
• Comes with a GOJO® lifetime performance guarantee
• Compact design ideal for tight spaces
• ADA compliant for protrusion into walkways
Attribute | Value |
---|---|
Brand | Gojo |
Colour | Black Chrome |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0073852047257 |
MFR Part No. | 8782-06 |
Mount Type | Wall Mounted |
Series | ADX-7 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |