Deb

Proline Dispenser 'Stop' Hand Sanitiser 1ltr

SKU:

DEB7101563D

MPN:

PROL1HSTOP

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    This unique design dispenser helps to deliver skin protection and hand hygiene in a range of settings. Fortified with BioCote® technology, this silver-based agent is added during production to reduce the growth of harmful bacteria and fungi. Lasting for the lifetime of the dispenser, these eyecatching hygiene solutions help to reinforce the importance of hand washing and maintain high standards of hygiene.


    Features and Benefits
    • Dispenses exact portions of the product to reduce waste and control usage
    • The dispensing buttons feature BioCote® antimicrobial technology to inhibit the growth of bacteria and mould
    • Dispenser features a lifetime guarantee for reliability


    Typical Applications
    • Schools and nurseries
    • Healthcare sector
    • Washrooms


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Deb

    Capacity

    1L

    Colour

    White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    EAN

    5010424010757

    Height

    233mm

    Length

    115mm

    MFR Part No.

    PROL1HSTOP

    Mount Type

    Wall Mounted

    Series

    Proline

    Type

    Sanitiser Dispenser

    UNSPSC Code

    47131704

    Width

    130mm