£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
Product Documents
The Deb Stoko® Skincare System™ dispenser is suitable for a range of Deb Stoko® products, including foam and shower washes. Part of a wider range of unique dispensers, each dispenser allows you to create your very own health and hygiene initiatives according to your workplace needs.
Easy to use, BioCote® protected buttons dispense a controlled dosage to reduce waste. Their large buttons are designed for inclusivity, for easy use by the frailest to children, these dispensers are suitable for a range of settings and offer colour-coding and a simple replacement cartridge system.
Features and Benefits
• Provides quality assurance with a lifetime guarantee
• Features BioCote® protection technology to reduce the growth of bacteria
• View window allows for usage to be monitored and refills applied when needed for reduced downtime
Typical Applications
• Hospitality settings
• Education sector
• Industrial sector
• Office and commercial settings
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 1L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424215244 |
Height | 233mm |
Length | 130mm |
MFR Part No. | WHB1LDS |
Mount Type | Wall Mounted |
Series | Proline |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 115mm |