£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
This touch free dispensing system ensures that hygienic, easy sanitisation is simple. The skylight makes it easy to see when it's time to refill the dispenser, and the LED light shows when the battery is low.
Features and Benefits
• 1200 ml capacity
• Dispenser turns off automatically when opened
• 3 year performance guaranteed
Typical Applications
• Dispensing sanitiser in a variety of environments
Standards
• Fully ADA compliant, UL/CE registered
Attribute | Value |
---|---|
Brand | Gojo |
Capacity | 1.2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Touch-Free |
EAN | 0073852013849 |
MFR Part No. | 2729-12-EEU00 |
Mount Type | Wall Mounted |
Series | 2729-12 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |