£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Perfect for use on the move, the Tork® Reflex™ centrefeed dispenser is a portable and convenient solution for mopping up and wiping down. Complete with a sturdy handle, this durable design dispenses single sheets from a sealed unit, ensuring that each sheet is hygienic and clean to prevent cross-contamination.
Features and Benefits
• Multipurpose paper roll will tackle most jobs with ease
• Durable dispenser keeps paper roll dry and free from dirt
• Strong ply reduces consumption by up to 37% for a reduction in costs and waste
Typical Applications
• Hospitality sector
• Contract cleaning
• Education sector
Notes
• Comes with 1 x Reflex™ paper roll
Approvals
• EU Ecolabel approved
Standards
• FSC® Certified
• Certified for wiping
Attribute | Value |
---|---|
Brand | Tork |
Capacity | Single Roll |
Colour | Blue |
EAN | 5010195708020 |
ECLASS Code | 22360308 |
Height | 238mm |
Length | 250mm |
MFR Part No. | 473126 |
Mount Type | Freestanding |
Type | Wiper Roll Dispenser |
UNSPSC Code | 47131701 |
Width | 236mm |