£18.45
Ex VAT
£22.14
Inc VAT
Product Details
Product Specification
Product Documents
Designed to fit to Bott® Perfo panels, this paper roll holder is a convenient addition to your working area. Made from durable steel, this holder is quick and easy to fit and can be relocated as desired.
Features and Benefits
• Durable epoxy powder coat finish protects against marking
• Fits to Perfo panels with quick fix Perfolock
• Suitable for easy re-positioning
Attribute | Value |
---|---|
Brand | Bott |
Capacity | Single Roll |
Colour | Grey |
EAN | 4049751011268 |
ECLASS Code | 22360308 |
For Use With | Perfo panel |
Height | 455mm |
Length | 200mm |
MFR Part No. | 14022031.16 |
Mount Type | Wall Mounted |
Type | Roll Holder |
UNSPSC Code | 47131701 |
Width | 100mm |