£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
The Tork Liquid soap system is used in washrooms where efficiency is key; its small and compact design saves a lot of wall space. The dispenser is can be used with a wide range of Tork skincare products in sealed bottles.
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Metal |
Dispensing Method | Manual |
MFR Part No. | 252040 |
Mount Type | Wall Mounted |
Series | S1 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |