Kimberly Clark Professional

Small Roll Tissue Twin Dispenser

SKU:

KIM9526992K

MPN:

6992

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (28)

    Product Details

    Designed for superior hygiene, this Aquarius™ toilet tissue dispenser is ideal for heavy traffic areas. The perfect solution for limited space, this dispenser is convenient and hard-working, offering easy loading capabilities with minimal maintenance.


    Features and Benefits
    • Smooth rounded design eliminates dirt and dust traps
    • Easy to clean inside and out
    • Sloping top helps prevent items from being placed on top
    • Durable ABS plastic- impact resistant for heavy traffic areas
    • Lockable with a common key for convenience
    • Compatible with a variety of Kleenex® and Scott® toilet rolls


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kimberly Clark Professional

    Capacity

    2 Toilet Rolls

    Colour

    White

    EAN

    5033848037766

    ECLASS Code

    22360308

    For Use With

    8443, 8606, 8597, 8461, 8627, 8440, 8518, 8550, 4460, 8538, 8449, 8454, 8484, 8466, 8517, 8098, 8459, 8437, 8560, 8442, 8444, 8446, 8641, 8432, 8475, 8477, 8112, 8028, 8653, 8102, 8460, 8441, 8122, 8519, 8478, 8406, 8539, 8559, 8474, 8520, 8438

    Height

    139mm

    Length

    309mm

    MFR Part No.

    6992

    Mount Type

    Wall Mounted

    Series

    6992

    Type

    Toilet Tissue Dispenser

    UNSPSC Code

    47131701

    Width

    191mm