£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
This sealed cartridge dispenser is designed for exclusive use with Solopol® GFX™ Power Foam cartridges. Used widely in industrial workplaces, this dispenser features large and easy to operate push buttons, suitable for a single hand or elbow for user convenience.
Fortified with BioCote® technology, this antimicrobial protection is integrated into each touchpoint at manufacture to inhibit the growth of bacteria and mould. This protection lasts for the life of the product and does not wipe away or reduce over time, reducing the spread of germs in the workplace.
Features and Benefits
• Measured dosing reduces waste and saves money
• Certified by HACCP International to cause no taint or toxicological effects to food
• Sight glass allows visibility of the product to monitor usage and refill requirements
• Locking mechanism to protect against product contamination
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 3.25L |
Colour | Black Purple |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424116978 |
Height | 345mm |
Length | 165mm |
MFR Part No. | GF3LDXEN |
Mount Type | Wall Mounted |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 175mm |