£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
Suited for housing two JT2275P Raphael series toilet rolls, this smoke coloured dispenser is ideal for wall mounting in public bathrooms, schools, offices or warehouses. The dispenser is supplied without the rolls, these must be purchased separately.
Features and Benefits
• Fully lockable to prevent theft and to secure the rolls
• Smoke coloured housing allows you to see when the rolls need replacing
• Controlled dispensing to save material wastage
• Can hold two rolls at a time to save time between refilling
Typical Applications
• Warehouses
• Offices
• Schools
• Public Buildings
Attribute | Value |
---|---|
Brand | Northwood |
Capacity | 2 Toilet Rolls |
Colour | Smoke |
ECLASS Code | 22360308 |
For Use With | JT2275P |
MFR Part No. | TJSMORA |
Mount Type | Wall Mounted |
Series | Raphael |
Type | Toilet Roll Dispenser |
UNSPSC Code | 47131701 |