£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in areas of critical hygiene as well as high-traffic washrooms, the Tork® liquid and spray soap dispenser is easy to use and effective. Designed for quick and easy cleaning, even the manual arm-lever is quick to sanitise and helps to maintain hygiene levels.
Used widely in healthcare facilities and schools, this dispenser has been certified as Easy to Use by the Swedish Rheumatism Association.
Features and Benefits
• Designed for accessibility in a range of settings
• Quick to clean and refill for reduced downtime
• Encourages good hand washing practices
Typical Applications
• Healthcare
• Washrooms
• Schools
Approvals
• SRA Easy to Use Certification
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 7322540355031 |
Height | 308mm |
Length | 118mm |
MFR Part No. | 560000 |
Mount Type | Wall Mounted |
Series | 560000 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 121mm |