£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
10 Minute Hair Clog Remover - 1L
Formulated to quickly dissolve hair clogs which is a common cause of blocked drains. It is great for use in sinks, baths and shower drains. Unclogs drains in 10 minutes.
• Formulated to quickly dissolve hair clogs
• Ideal for use in sinks, baths and shower drains
• Safe for pipes and septic systems
• Pack of 6
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Screw Top Bottle |
EAN | 5060411280694 |
MFR Part No. | 0001ZCR10MHAIR06 |
Size | 1000ml |
UNSPSC Code | 47121808 |
Use | Baths Drains Showers Sinks |