£83.49
Ex VAT
£100.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Box Quantity | 80 |
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5033848036462 |
ECLASS Code | 29110105 |
Length | 351mm |
MFR Part No. | 7432 |
Number of Ply | 1 |
Series | 7432 |
UNSPSC Code | 14111701 |
Width | 270mm |