Kimtech

7557 KIMTECH SCIENCE DEL/ TASK WIPES WHT (24-CTN)

SKU:

KIM9527557K

MPN:

7557

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Wednesday, August 10th

    Box Quantity
    100
    Brand
    Kimtech
    Colour
    White
    ean
    5027375049934
    Length
    210mm
    MFR Part No.
    7557
    Number of Ply
    2
    Series
    7557
    Width
    200mm