£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
For premium tissues in both professional and domestic settings, Luxi™ facial tissues from Whisper® offer a quality soft touch you can rely on. Complete with an attractively styled dispensing box, these absorbent tissues are a handy fix in a range of settings, including visitor rooms, offices, and living rooms.
Features and Benefits
• Attractive feature box for a professional appearance
• Suitable for a wide range of settings
• Absorbent tissue suitable for tears and colds
• Dispenses individual sheets for reduced waste
Typical Applications
• Domestic
• Commercial and office settings
• Meeting rooms
• Healthcare sector
• Schools and nurseries
Notes
• Made from pure pulp
Standards
• CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Northwood |
Colour | White |
ECLASS Code | 29110105 |
Length | 208mm |
MFR Part No. | FF0104CO |
Number of Ply | 2 |
UNSPSC Code | 14111701 |
Width | 180mm |