£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Kimcare nursing towels, 2-ply folded paper. Case of 32 packs of 75 sheets. White. 235mm x 440mm.
Attribute | Value |
---|---|
Box Quantity | 75 |
Brand | Kimberly Clark Professional |
Colour | White |
EAN | 5033848004959 |
ECLASS Code | 29110105 |
Length | 480mm |
MFR Part No. | 7020 |
Number of Ply | 2 |
Series | 7020 |
UNSPSC Code | 14111701 |
Width | 407mm |