£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Hardwood & Laminate Floor Refinisher - 1L
A ready to use, durable top coat finish that revitalises worn wood and laminate floors. For best results use in conjunction with Zep Commercial® Hardwood & Laminate Floor Cleaner.
• Durable top coat finish revitalises wood & laminate floors.
• Fills in scratches.
• Dries in 30 minutes.
• For use on: Wood and laminate flooring.
• Not suitable for use on: Wax floors.
• Covers up to 50m².
Attribute | Value |
---|---|
Brand | Zep Commercial |
EAN | 5060411280410 |
Fragrance | Fragrance Free |
MFR Part No. | 0001ZCRHRDLMRF06 |
Size | 1L |
Type | Floor Refinisher |
UNSPSC Code | 47131801 |
Use | Wood Floors |