£1869.00
Ex VAT
£2242.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 150rpm |
EAN | 4054278227160 |
ECLASS Code | 30020000 |
MFR Part No. | 1.783-233.0 |
Power Source | Battery |
Series | BD 30/4 C Bp |
Supply Voltage | 36.5V |
UNSPSC Code | 47121612 |
Weight | 20kg |
Working Width | 325mm |