£1569.00
Ex VAT
£1882.80
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278059532 |
ECLASS Code | 30020000 |
MFR Part No. | 9.621-167.0 |
Power Source | Mains |
Series | BD 43/35 C EP |
Supply Voltage | 230V |
UNSPSC Code | 47121612 |
Weight | 48kg |
Working Width | 900mm |