£2165.83
Ex VAT
£2599.00
Inc VAT
Product Details
Product Specification
Product Documents
A professional battery-powered small area scrubber dryer that operates like an upright vacuum cleaner.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278180229 |
ECLASS Code | 30020000 |
MFR Part No. | 1.783-225.0 |
Power Source | Battery |
Supply Voltage | 220 - 240V |
UNSPSC Code | 47121612 |
Weight | 14.4kg |