£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
This versatile sweeper has non-marking rubber blades and two agitator rolls that effectively sweep up dust, debris and even semi-liquid debris from a variety of floor surfaces.
Constructed of durable galvanized steel and tough ABS plastic and a compact 7.5" sweep path, it fits easily into tight spots.
Features and benefits
• Convenient theaded handle allows for easy assembly.
• Easy to empty dirt tray makes cleaning efficient and mess-free.
• Perfect for hard floor or carpeted areas
• IDEAL for food service applications with the easy to clean rubber blades on the agitators.
• Low profile design provides easy access around and under furniture.
•Tinted quickview window easily helps the user see when it's time to empty.
l•Soft rubber wheels glide easily on any surface.
• Two rubber agitators grab large and small dirt and debris
• Easy to clean after use
Typical applications
• Domestic
• Offices
• Schools
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876187397 |
ECLASS Code | 30020000 |
MFR Part No. | FG421588BLA |
Power Source | Manual |
UNSPSC Code | 47121612 |
Weight | 2.11kg |