£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
Transmission of power to the floor is seamless via the long-life oil filled planetary gearbox resulting in superb handling characteristics.
All models are fitted as standard with a generous oversize Hurricane 1500W drive motor allowing for higher speeds and the use of added weight as required.
The long life, low load, oil filled planetary gearbox ensures seamless power transmission to the floor ensuring excellent results.
With the range of speeds available machines can be selected to cover the whole range of floor care maintenance be it scrubbing, polishing, buffing, burnishing or spray cleaning.
A comprehensive range of accessories is available to cover wet applications, carpet shampooing, vacuum polishing and floor sanding.
A complete range of accessories are available for preparing and maintaining all types of hard floors including lino, vinyl, wood, marble, terrazzo, stone etc.
Attribute | Value |
---|---|
Brand | Numatic |
ECLASS Code | 30020000 |
MFR Part No. | 706616 |
Power Source | Mains |
Series | HFM1515 |
Supply Voltage | 110V |
UNSPSC Code | 47121612 |
Weight | 31kg |