£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
Compact entry-level push sweeper for indoor and outdoor use.
Features and Benefits
• 7x faster than using a broom with dramatically better results and dust reduction
• Adjustable side brush for cleaning right up to kerb edges
• Foldable for easy storage
• Ideal for cleaning paths, halls and warehouses quickly and efficiently
Typical Applications
• Warehouses
• Industrial
• Paths
• Indoor and outdoor use
Notes
• Standard accessories included: Manual sweep drive, fold-down push handle, dustpan principle, adjustable side brush
• Dimensions (L x W x H): 1300 x 810 x 1040mm.
• Weight: 20kg
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784718067 |
ECLASS Code | 30020000 |
MFR Part No. | 15171510 |
Power Source | Manual |
Series | KM70/15C |
UNSPSC Code | 47121612 |
Weight | 20kg |
Working Width | 700mm |